missing translation for 'onlineSavingsMsg'
Learn More

Metrohm Accessories and Replacement Parts for Metrohm KF Titrators

Catalog No. BR20808543
Change view
Click to view available options
Diameter (Metric):
16 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
BR20808543 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BR20808543 Supplier Metrohm Supplier No. 6.1448.020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Metrohm KF Titrators

  • Accessories and replacement parts

Specifications

Diameter (English) 0.62 in.
Diameter (Metric) 16 mm
Type Septa, for KF Titrator Vessels
Height (English) 0.07 in.
Height (Metric) 2 mm
Material Silicone Rubber