missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Brilliant Blue G, pure
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Absorbance | 425 (at lambda min.) |
| Melting Point | >100.0°C |
| Absorption Ratio | 0.95 to 1.15 |
| Dye Content | 60% min. |
| Infrared Spectrum | Authentic |
| Lambda Max | 608 to 618nm (in 50:50 IMS:H2O) |
| Loss on Drying | 10% max. (105°C) |
| Packaging | Glass bottle |
| Beilstein | 14, II, 450 |
| Color | Undesignated |
| Show More |
RUO – Research Use Only