missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Sonifier™ Cup Horns

For use with Branson Sonifier™ S-450 Cell Disruptors

Supplier:  Branson Ultrasonics™ 101147048

 Afficher plus de versions de ce produit

Numéro de catalogue. 22309791

Il en reste null

Description

Description

Process samples in complete isolation.

 

  • Enable sonification of sample without the horn coming into contact with the liquid
  • Choose standard or high-intensity horn

 

Standard Cup Horn

  • For sample sizes less than 1mL
  • Can simultaneously process a number of sealed vials or test tubes with identical parameters
  • Ideal for liposome preparation, viruses and radioactive materials
High-intensity Cup Horn
  • Processes single samples in test tubes or sealed vessels
  • Water-jacketed solid titanium construction
  • Concaved shape enables high-intensity cavitation for maximum cell disruption
  • Ideal for blood chemistry, tissue culture, emulsification, dispersion, lipid vesicles, suspension, homogenization and degassing
  • Dimensions (O.D. x approx. L): 3.56 x 7 in. (91 x 180mm)
  • Cavity size: 1.75 in.(43mm)
  • 1/8 NPT coolant port with supplied Nalgon™ fitting

 

Spécifications

Identifiants chimiques

Cup Horn
Titanium
Sonifier™ S-450 cell disruptor

Spécifications

Cup Horn
7.6 cm
Ideal for liposome preparation, viruses and radioactive materials
3 in.
Titanium
Sonifier™ S-450 cell disruptor
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions