missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Bransonic™ Ultrasonic Cleaning Bath Accessory, Perforated Trays

Numéro de catalogue. 1533719C
Change view
Click to view available options
Capacity (Metric):
2.27 L
3.4 L
6.8 L
11.4 L
25 L
For Use With (Equipment):
Ultrasonic Bath, Model 1800
Ultrasonic Bath, Model 2800
Ultrasonic Bath, Model 3800
Ultrasonic Bath, Model 5800
Ultrasonic Bath, Model 8800
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric) For Use With (Equipment)
1533719C 6.8 L Ultrasonic Bath, Model 3800
1533719A 2.27 L Ultrasonic Bath, Model 1800
1533719B 3.4 L Ultrasonic Bath, Model 2800
1533720A 25 L Ultrasonic Bath, Model 8800
22066282 11.4 L Ultrasonic Bath, Model 5800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 1533719C Fournisseur Branson Ultrasonics™ Code fournisseur 100 410 164
Il en reste null

For use with Branson ultrasonic baths

  • Accessories for ultrasonic bench-top system

Spécifications

Type Perforated Tray
Capacity (Metric) 6.8 L
Capacity (English) 1.5 gal.
For Use With (Equipment) Ultrasonic Bath, Model 3800
Material Stainless Steel
Dimensions (L x W x H) 29.2 x 15.2 x 15.2 cm