missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Transferpette™ Electronic Single Channel Pipet Charging Stand

Catalog No. 03840131
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
03840131 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03840131 Supplier BRANDTECH™ BRAND™ Supplier No. 705392

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Holds and charges three pipets simultaneously.

  • Holds Transferpette models up to 1000μL
  • Provided individually

Specifications

For Use With BRAND Transferpette Electronic
Material Plastic
Type Charging Stand
For Use With (Equipment) Transferpette models with USA/Japan ac adapter
Plug Type US
Quantity 1/Pk.
Width (English) 4.62 in.
Height (English) 5.25 in.
Height (Metric) 13.33 cm
Electrical Requirements 110 V, 50/60 Hz
Voltage 110 V
Show More Show Less