missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Class B PMP Volumetric Flasks with Screw Caps

Catalog No. 14379378
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
250 mL
500 mL
1 L
Closure Size:
GL18
GL25
GL32
Height (Metric):
90 mm
115 mm
150 mm
235 mm
270 mm
310 mm
No. per Pack:
3 Flasks/Pk.
4 Flasks/Pk.
5 Flasks/Pk.
6 Flasks/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Height (Metric) No. per Pack
14379378 10 mL GL18 90 mm 6 Flasks/Pk.
14379213 25 mL GL18 115 mm 6 Flasks/Pk.
14379217 50 mL GL18 150 mm 6 Flasks/Pk.
14379211 250 mL GL25 235 mm 5 Flasks/Pk.
14379215 500 mL GL25 270 mm 4 Flasks/Pk.
14379207 1 L GL32 310 mm 3 Flasks/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14379378 Supplier BRANDTECH™ VITLAB™ Supplier No. 677895
Only null left

An ideal alternative to glass flasks, these Class B PMP Volumetric Flasks with Screw Caps are designed for tight tolerances in the laboratory.

  • Crystal clear polymethylpentene construction
  • Available in a range of capacities and thread sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 20°C
  • Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides ideal resistance to alcohols, alkalis and acids

Specifications

Calibration To Contain
Closure Material Polypropylene
Color Translucent
Capacity (Metric) 10 mL
Material PMP
Height (Metric) 90 mm
No. per Pack 6 Flasks/Pk.
Product Type Volumetric Flask
Temperature Range (Metric) 121°C max.
Tolerance ±0.08 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Plain
Closure Type Screw
Volume (Metric) Working 10 mL
Closure Size GL18
Show More Show Less