missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with NS Stoppers
An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with NS Stoppers are designed to tight tolerances in the laboratory.
$95.19 - $136.40
Specifications
| Calibration | Calibrated 'to contain' at 20°C |
|---|---|
| Certifications/Compliance | Class B per DIN EN ISO 1042 |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Individually calibrated ring-marking |
| Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | No. per Pack | Height (Metric) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | No. per Pack | Height (Metric) | Price | Quantity | ||
|
14-379-230
|
BRANDTECH™ VITLAB™
671941 |
25 mL | 10/19 | 2 | 115 mm |
N/A
|
|
||
|
14-379-236
|
BRANDTECH™ VITLAB™
672941 |
50 mL | 12/21 | 2 | 150 mm |
N/A
|
|
||
|
14-379-227
|
BRANDTECH™ VITLAB™
674941 |
250 mL | 19/26 | 2 | 235 mm |
N/A
|
|
||
|
14-379-221
|
BRANDTECH™ VITLAB™
676941 |
1000 mL | 24/29 | 1 | 310 mm |
N/A
|
|
||
Description
- Highly transparent PP construction
- Available in a range of capacities and stopper sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 20°C
- Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications
| Calibrated 'to contain' at 20°C | |
| Polypropylene | |
| Individually calibrated ring-marking | |
| Volumetric Flask | |
| Not Autoclavable | |
| No | |
| Non-sterile |
| Class B per DIN EN ISO 1042 | |
| Translucent | |
| Polypropylene | |
| 60°C max. | |
| Reusable | |
| Joint | |
| Round |