missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with NS Stoppers

Catalog No. 14379230
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
250 mL
1000 mL
Standard Taper Joint:
10/19
12/21
19/26
24/29
No. per Pack:
1
2
Height (Metric):
115 mm
150 mm
235 mm
310 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint No. per Pack Height (Metric)
14379230 25 mL 10/19 2 115 mm
14379236 50 mL 12/21 2 150 mm
14379227 250 mL 19/26 2 235 mm
14379221 1000 mL 24/29 1 310 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14379230 Supplier BRANDTECH™ VITLAB™ Supplier No. 671941
Only null left

An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with NS Stoppers are designed to tight tolerances in the laboratory.

  • Highly transparent PP construction
  • Available in a range of capacities and stopper sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 20°C
  • Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to chemicals, aldehydes, alkalis and acids

Specifications

Calibration Calibrated 'to contain' at 20°C
Certifications/Compliance Class B per DIN EN ISO 1042
Closure Material Polypropylene
Color Translucent
Description Individually calibrated ring-marking
Capacity (Metric) 25 mL
Material Polypropylene
Height (Metric) 115 mm
No. per Pack 2
Product Type Volumetric Flask
Standard Taper Joint 10/19
Temperature Range (Metric) 60°C max.
Tolerance 0.08 mL
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Show More Show Less