missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with NS Stoppers
Description
- Highly transparent PP construction
- Available in a range of capacities and stopper sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 20°C
- Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications
Specifications
| Calibration | Calibrated 'to contain' at 20°C |
| Certifications/Compliance | Class B per DIN EN ISO 1042 |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Individually calibrated ring-marking |
| Capacity (Metric) | 250 mL |
| Material | Polypropylene |
| Height (Metric) | 235 mm |
| No. per Pack | 2 |
| Product Type | Volumetric Flask |
| Show More |