missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ White Real-Time PCR (qPCR) 96-Well Microplates, BIO-CERT™ PCR QUALITY, Standard Profile

Designed optimized results when performing quantitative Real Time PCR (qPCR)

Supplier:  BRANDTECH™ BRAND™ 781357

 View more versions of this product

Catalog No. 13-878-206


Only null left
Explore available promotions

Description

Description

Designed for optimal performance in fluorescence signal analysis and DNA quantification, these plates are ideal for qPCR applications. Key features include:

  • Enhanced Signal Reflection: White surface and titanium dioxide (TiO2) coloring maximize fluorescence signal reflection for precise quantification.
  • Exceptional Purity: BIO-CERT™ PCR QUALITY ensures plates are free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors.
  • Advanced Manufacturing Standards: Produced in state-of-the-art clean room conditions for consistent quality.
  • Superior Thermal Performance: Extra-thin walls provide efficient thermal transfer.
  • User-Friendly Design:
    • Smooth surfaces optimize signal reflection
    • Blue embossed alphanumeric coding and a cut corner design ensure easy orientation
    • Standard-profile, with an elevated rim offers compatibility with various thermal cyclers
Specifications

Specifications

No Barcode
DNA, DNase, RNase-free
Without Lid
Autoclavable
White
qPCR 96-well plate
Semi-skirted
0.20 mL
Non-sterile
0.2 mL
Yes
Half Skirt
Standard
Untreated
Standard
8 x 12
Bagged
Single-use
Thermal Cyclers
Polypropylene
96
Non-treated
Conical Bottom (V-well)
Optimize results when performing quantitative RT-PCR
50/Pk.
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions