missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Titrette™ Digital Bottle-Top Burettes
GREENER_CHOICE

Catalog No. 14379343
Change view
Click to view available options
Volume (Metric):
10 mL
25 mL
50 mL
Interface:
RS232 Interface
Without Interface
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Interface
14379343 50 mL Without Interface
14379342 25 mL Without Interface
14379340 25 mL RS232 Interface
14379341 50 mL RS232 Interface
13690100 10 mL Without Interface
13690101 10 mL RS232 Interface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14379343 Supplier BRANDTECH™ BRAND™ Supplier No. 4760161
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Performance certificate, telescoping filling tube, 2 AAA batteries, 3 bottle thread adapters, 2 amber inspection windows, and operating manual. Models with RS-232 interface include connector cable and software CD.

Provides accuracy and precision within the tolerances of Class A glass burettes. Titrette™ Digital Bottle-top Burets are suitable for most titrants in concentrations up to 1 mol/L. Ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more.

Provides accuracy and precision within the tolerances of Class A glass burettes. BrandTech™ BRAND™ Titrette™ Digital Bottle-top Burets are suitable for most titrants in concentrations up to 1 mol/L. Ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more.

The Titrette™ bottle-top burette provides accuracy and precision within the tolerances of Class A glass burettes. Suitable for most titrants in concentrations up to 1 mol/L, it is ideal for general chemistry, wastewater treatment applications, food/beverage analysis, industrial titrations, environmental fieldwork, and more. The Titrette will enable you to perform routine titrations quickly, accurately, and with ease.

  • Smooth operation for exceptionally sensitive drop-wise titrations
  • Avoids the risk of spills from poured transfers
  • Eliminates meniscus reading errors
  • Switch automatically between filling and titrating
  • Meets tolerances for Class A glass burettes per ISO and ASTM standards
  • Optional RS-232 interface available for direct data transmission to a PC
  • Use for a variety of applications including general chemistry, water treatment, food/beverage analysis, industrial titrations, and environmental work in the lab or field

Order Info

For burettes with Calibration Certificate, contact Customer Service. Add DKD at the end of the BRANDTECH part number. No returns accepted.

Specifications

Accuracy 0.06 %
Product Type Digital Bottletop Dispenser
Angle 90°
Autoclavable Not Autoclavable
Certifications/Compliance DIN EN ISO 385, ASTM E287
Color Gray
Material Glass
Volume (Metric) 50 mL
Display Digital
For Use With (Application) Environmental Fieldwork, Food or Beverage Analysis, General Chemistry, Industrial Titrations, Wastewater Treatment Applications
Includes (2) AAA Batteries, (2) Amber Inspection Windows, (2) Colored Light Shield Inspection Windows, (3) Bottle Thread Adapters, Operating Manual, Performance Certificate, Telescopic Filling Tube
Increments Approx. 20 μL
Interface Without Interface
Precision 0.02 %
Temperature (English) 59°F to 104°F
Temperature (Metric) 15°C to 40°C
Viscosity Rating Up to 500 mm 2/s
Voltage 1.5 V
Show More Show Less