missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bradylite™ Ultra Reflective Number: 4
Description
- Made from Engineering Grade B-997 material
- Special cold temperature adhesive can be applied at temperatures as low as -10°F (-27°C)
Specifications
Specifications
| Description | Compatible surface types: Rough, Smooth, Textured |
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Yellow |
| Format | Die-cut |
| Material | Reflective Sheeting (B-997) |
| Product Type | Ultra Reflective Number Label |
| Display Text | GREEN LIQUOR |
| For Use With (Application) | Labeling in Low Light Conditions |
| Quantity | 65/Pk. |
| Size (English) | 1.75 x 3.5 in. (W x H) |
| Show More |