missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Laboratory Labels with Secondary Label
Brady™ BradyJet™ Laboratory Labels with Secondary Label are ideal for a wide range of identification applications.
$200.35 - $265.04
Specifications
| Product Type | Label |
|---|---|
| Color | White |
| For Use With (Equipment) | BradyJet J2000 |
| Material | Polypropylene |
| Adhesive Type | Acrylic |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
|
19129165
|
Brady™
J202497425J |
0.375 x 1 in. | 1500/Roll |
Each for $220.87
|
|
||||
|
19129168
|
Brady™
J202517425J |
0.5 x 1 in. | 1500/Roll |
Each for $241.37
|
|
||||
|
19129164
|
Brady™
J20377425J |
0.5 x 1.5 in. | 1500/Roll |
Each for $200.35
|
|
||||
|
19129163
|
Brady™
J201527425J |
0.375 x 1 in. | 2000/Roll |
Each for $200.35
|
|
||||
|
19129159
|
Brady™
J20887425J |
0.75 x 1 in. | 2000/Roll |
Each for $265.04
|
|
||||
Description
- Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- Chemical resistant, cold resistant, high temperature resistant, low temperature resistant
Specifications
| Label | |
| BradyJet J2000 | |
| Acrylic | |
| Non-sterile | |
| Roll | |
| -112°F to +158°F | |
| Laboratory/Healthcare Identification |
| White | |
| Polypropylene | |
| Autoclavable | |
| Matte | |
| Rectangle | |
| -80°C to +70°C |