missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Xplus™ Reform Medium Weight Roll Sorbents
Description
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Medium weight - optimal for most general maintenance needs
- ReForm™ absorbents are eco-friendly with nylon mesh construction which provides extra durability and strength
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Spécifications
Spécifications
| Color | Off-white |
| Capacity (English) | 55 gal. |
| Material | Cellulose |
| Type | Sorbent Roll |
| Model | Xplus Reform |
| Packaging Quantity | 1 Roll |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 150 ft. x 28.5 in. |
| Length (Metric) | 45.72 m |
| Width (Metric) | 72.39 cm |