missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Wall Switch Lockout

Catalog No. 19054965
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19054965 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19054965 Supplier Brady™ Supplier No. 65696

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Wall Switch Lockouts may be used with most wall-mounted switches. Available in packs of six.

  • Easy to install device
  • Can be used to lock the switch in either the ON or OFF position
  • Installs using the existing faceplate screws

Order Info

Available in packs of six.

Specifications

Product Type Wall Switch Lockout
Color Red
Material Polypropylene
Certifications/Compliance OSHA 1910.147
Depth (English) 0.25 in.
Depth (Metric) 0.63 cm
Dimensions (D x W x H) 1 x 1.42 x 3.56 in.
For Use With (Application) Designed to lockout circuit breakers, used to lock switches on or off
For Use With (Equipment) Wall-mounted switches
Height (English) 3.5 in.
Height (Metric) 8.89 cm
Lockout Type Wall switch
Width (English) 1.43 in.
Width (Metric) 3.6 cm
Show More Show Less