missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ UXT Xtra Tough Medium Pad
Description
- Three-ply construction
- Double-sided, low-linting coverstock and meltblown core
- Abrasion resistant and non-abrasive performance
- Extra strength allows wringing and re-using of sorbents
- Perforated
Specifications
Specifications
| Capacity (English) | 17 gal./Cs. |
| Material | Polypropylene |
| Type | UXT Xtra Tough Medium Pad, Universal |
| Packaging Quantity | 100/Cs. |
| Dimensions (L x W) | 38 x 48.26 cm (15 x 19 in.) |