missing translation for 'onlineSavingsMsg'
Learn More

Brady™ USA Wall Switch Lockouts

Catalog No. 19016462
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19016462 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19016462 Supplier Brady™ Supplier No. 65392

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

USA Wall Switch Lockouts may be used with most wall-mounted switches and are simple to install using existing screws.

  • Can lock a wall switch into the “off” or “on” positions, depending upon your safety or security need
  • Installs over switch plate using existing screws
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Wall Switch Lockout
Color Red
Material Polypropylene
Certifications/Compliance OSHA 1910.147
Depth (English) 1.4 in.
Depth (Metric) 3.55 cm
Diameter (English) Shackle 0.28 in.
Diameter (Metric) Shackle 0.71 cm
Dimensions (D x W x H) 1 x 1.42 x 3.56 in.
For Use With (Equipment) Wall-mounted switches
Includes Padlock
Length (English) 3.56 in.
Length (Metric) 9.04 cm
Lockout Type Wall switch
No. of Padlocks 1
Width (Metric) 36.07 mm
Show More Show Less