missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Pre-Spaced Floor Arrows
ToughStripe™ Pre-Spaced Floor Arrows are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.
$201.31 - $205.88
Specifications
| Certifications/Compliance | ANSI A1264.2-2006, OSHA 1910.22 |
|---|---|
| Finish | High Gloss |
| Material | Polyester |
| Quantity | 100/Pk. |
| Adhesive Type | Permanent Rubber |
| Catalog Number | Mfr. No. | Color | Displayed Text | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Displayed Text | Price | Quantity & Availability | ||||
|
19150747
|
Brady™
104417 |
White | Arrow |
Pack of 100 Each for $205.88
|
|
||||
|
19150849
|
Brady™
104527 |
Green | Prespaced Arrow |
Each for $201.31
|
|
||||
|
19150853
|
Brady™
104528 |
Blue | Prespaced Arrow |
Each for $201.31
|
|
||||
|
19150854
|
Brady™
104554 |
Black | Prespaced Arrow |
Each for $201.31
|
|
||||
|
19150851
|
Brady™
104555 |
White | Prespaced Arrow |
Each for $201.31
|
|
||||
|
19150850
|
Brady™
104526 |
Red | Prespaced Arrow |
Each for $201.31
|
|
||||
|
19150852
|
Brady™
104529 |
Yellow | Prespaced Arrow |
Each for $201.31
|
|
||||
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910
Specifications
| ANSI A1264.2-2006, OSHA 1910.22 | |
| Polyester | |
| Permanent Rubber | |
| 5 in. | |
| 130°F | |
| 2 mil | |
| 50.8 mm | |
| Arrow | |
| 50.80 x 127 mm |
| High Gloss | |
| 100/Pk. | |
| Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths | |
| 127 mm | |
| 0°F | |
| 2 in. | |
| -18°C to 54°C | |
| 0°F to 130 °F | |
| Floor Arrows |