missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Pre-Spaced Floor Arrows

Catalog No. 19150747
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Displayed Text:
Arrow
Prespaced Arrow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Displayed Text
19150747 White Arrow
19150849 Green Prespaced Arrow
19150853 Blue Prespaced Arrow
19150854 Black Prespaced Arrow
19150851 White Prespaced Arrow
19150850 Red Prespaced Arrow
19150852 Yellow Prespaced Arrow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19150747 Supplier Brady™ Supplier No. 104417

ToughStripe™ Pre-Spaced Floor Arrows are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910

Specifications

Certifications/Compliance ANSI A1264.2-2006, OSHA 1910.22
Alternate Part Number TS-50.80X127.00-514-ARO-WT-100
Finish High Gloss
Material Polyester
Quantity 100/Pk.
Adhesive Type Permanent Rubber
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
For Use With (Application) Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths
Height (English) 5 in.
Height (Metric) 127 mm
Max. Temperature (English) 130°F
Min. Temperature (English) 0°F
Thickness 2 mil
Width (English) 2 in.
Width (Metric) 50.8 mm
Temperature Range (Metric) -18°C to 54°C
Shape Arrow
Temperature Range (English) 0°F to 130 °F
Dimensions (L x W) 50.80 x 127 mm
Displayed Text Arrow
Product Type Floor Arrows
Color White
Show More Show Less