missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Pre-Spaced Floor Arrows
ToughStripe™ Pre-Spaced Floor Arrows are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.
Supplier: Brady™ 104527
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910
Chemical Identifiers
| ANSI A1264.2-2006, OSHA 1910.22 | |
| Polyester | |
| Permanent Rubber | |
| 5 in. | |
| 130°F | |
| 2 mil | |
| 50.8 mm | |
| Arrow | |
| 50.80 x 127 mm |
| High Gloss | |
| 100/Pk. | |
| Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths | |
| 127 mm | |
| 0°F | |
| 2 in. | |
| -18°C to 54°C | |
| 0°F to 130 °F | |
| Floor Arrows |
Specifications
| ANSI A1264.2-2006, OSHA 1910.22 | |
| High Gloss | |
| 100/Pk. | |
| ToughStripe Prespaced shapes | |
| 5 in. | |
| 130°F | |
| 2 mil | |
| 50.8 mm | |
| Arrow | |
| 50.80 x 127 mm | |
| Floor Arrows |
| TS-50.80-514-PREARO-GR-RL | |
| Polyester | |
| Permanent Rubber | |
| Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths | |
| 127 mm | |
| 0°F | |
| 2 in. | |
| -18°C to 54°C | |
| 0°F to 130 °F | |
| Prespaced Arrow | |
| Green |