missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Nylon Cloth Labels

Numéro de catalogue. 19150403
Change view
Click to view available options
Size:
0.25 x 2 in. (L x W)
0.375 x 1 in. (L x W)
0.375 x 1 x 0.375 in. (L x W x dia.)
0.5 in. (dia.)
0.5 x 0.9 in. (L x W)
0.75 x 1.5 in. (L x W)
2 x 1 in. (L x W)
Quantity:
1500 Pk.
3000 Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size Quantity
19150403 2 x 1 in. (L x W) 1500 Pk.
22500522 0.375 x 1 x 0.375 in. (L x W x dia.) 3000 Pk.
19150401 0.5 x 0.9 in. (L x W) 1500 Pk.
19150408 0.75 x 1.5 in. (L x W) 1500 Pk.
19150410 0.375 x 1 in. (L x W) 1500 Pk.
19150413 0.25 x 2 in. (L x W) 1500 Pk.
19150415 0.5 in. (dia.) 1500 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Numéro de catalogue. 19150403 Fournisseur Brady™ Code fournisseur THT1374991.5SC
Il en reste null

Thermal Transfer Printable Nylon Cloth Labels with high adhesion for use in autoclave, freezer or liquid nitrogen.

  • White, matte finished labels suitable for use in laboratory identifications and vial labeling.
  • Low profile.
  • Recommended for use with Brady thermal transfer printer ribbon series 4900.
  • Compatible with color Brady series 6200, 6000, 4300, and 4500.

Spécifications

Autoclavable Autoclavable
Certifications/Compliance UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815
Description Thermal Transfer Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) For wiremarking and general labeling applications
For Use With (Equipment) BBP11, BBP12, THT 25 mm Core Printers
Includes Roll of 1500 Labels
Labels per Row 1
Life Span 2 Years
Min. Operating Temperature (Metric) -40°C
Quantity 1500 Pk.
Shape Rectangle with Rounded Corners
Size 2 x 1 in. (L x W)
Size (English) 1 x 2 in.
Size (Metric) 2.5 x 5.1 cm
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 50.80 mm (W) x 25.40 mm (H)
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 50.80 mm
Width (English) Tape 2 in.
Width (Metric) Printable Area 53.34 mm
Height (English) 1 in.
Height (Metric) 25.40 mm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number THT-137-499-1.5-SC
Afficher plus de résultats Afficher moins de résultats