missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Snap-On Reusable Pipe Markers

Designed for general purpose pipe identification

Supplier:  Brady™ 4060C

 Afficher plus de versions de ce produit

Numéro de catalogue. 19807006


Il en reste null

Description

Description

  • Made for both indoor and outdoor use, these markers provide long-life performance, especially in plants with minimal heat and chemical exposure
  • They are ideal for use on dirty, oily, greasy or rough surfaces because they may be applied to pipes even if the pipes have not first been cleaned
  • Well-suited for older plants or when quick installation is needed, BradySnap-On markers are also ideal for new construction because they can be installed quickly and easily
  • 360° visibility
  • Three styles (A, B and C) fit pipe with outside diameters from 3/4 to 3 1/4 in. (1.9 to 8.3cm)

For more information, contact your Fisher Customer Service Representative at 1-800-772-6733.

Compliance

Meet or exceed the requirements of the ASME (ANSI) A13.1 Scheme for the Identification of Piping Systems, concerning the identification of piping system contents in commercial, industrial and institutional facilities.

Spécifications

Identifiants chimiques

Plastic

Spécifications

Red
FIRE PROTECTION WATER
Fits Pipes 2.5 to 3.875 in. Dia.
2 x 2 in.
Plastic
Pipe and Valve Marking
-40° to +140°F
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions