missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Safety Banners
Safety banners promote and motivate employees on the importance of workplace safety and preparedness.
Supplier: Brady™ 50900
Description
- Large, highly visible and can be hung throughout your facility to visually remind employees about safe work practices
- Made of heavy-duty polyethylene
- Can withstand tough, industrial work environments and can be easily hung from workplace walls or ceilings
- Recommended for indoor use only
Identifiants chimiques
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
| Vinyl | |
| Non-adhesive | |
| 3.5 ft. | |
| 10 ft. | |
| 3.5 x 10 ft. |
| Industrial | |
| 1 Ea. | |
| Indoor use | |
| 10 mil | |
| 3.05 m | |
| Safety Banner |
Spécifications
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
| Vinyl | |
| Non-adhesive | |
| 3.5 ft. | |
| 10 ft. | |
| 3.5 x 10 ft. | |
| Safety Banner |
| Industrial | |
| 1 Ea. | |
| Indoor use | |
| 10 mil | |
| 3.05 m | |
| Teamwork There is No 'I' In Teamwork | |
| Orange |