missing translation for 'onlineSavingsMsg'
Learn More

Brady™ No Hole Clamp-On Breaker Lockout

Catalog No. 19000258
Change view
Click to view available options
Quantity:
1 Ea.
6/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19000258 1 Ea.
189991323 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19000258 Supplier Brady™ Supplier No. 65396

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Locks out most single-pole circuit breakers

  • Installs quickly
  • Accepts locks with a shackle diameter up to 9/32 in. (0.8cm)
  • Also fits switch tongues as follows: 277V, 21/32W × 15/32 in. dia. (1.7 × 1.2cm) and 480/660V, 1 5/8W × 9/16 in. dia. (4.1 × 1.4cm)

Order Info

Available in packs of six.

Specifications

Product Type Single-pole Breaker Lockout
Color Red
Material Nylon
Certifications/Compliance OSHA 1910.147
Diameter (English) 0.47 in.
Diameter (English) Shackle 0.28 in.
Diameter (Metric) 1.2 cm
Diameter (Metric) Shackle 0.71 cm
For Use With (Equipment) 277V Clamp-On Breaker Lockouts
Height (English) 1 in.
Height (Metric) 2.54 cm
Includes Cleats
Lockout Type Clamp-on
No. of Padlocks 1
No. of Poles Single
Quantity 1 Ea.
Width (English) 0.75 in.
Width (Metric) 1.9 cm
Show More Show Less