missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Mixed Application Drum Spill Kits

Catalog No. 17111257
Change view
Click to view available options
Capacity (English):
20 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17111257 20 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17111257 Supplier Brady™ Supplier No. SKMA20

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mixed Application Drum Spill Kits are ideal for oil and water-based fluid spill applications.

  • Mixed universal and oil only absorbency to respond to spills of both water-based AND petroleum-based fluids
  • 20-Gallon Drum is a UN-approved, water and chemical resistant polyethylene container with screw top lid for small-medium response
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Specifications

Color Yellow
Capacity (English) 20 gal.
Capacity (Metric) 75.7 L
Material Polyethylene
Type Mixed Application Drum Spill Kit
For Use With (Application) Oil-only and universal spills
Includes (6) universal pads (15 x 19 in.), (6) oil-only Pads (15 x 19 in.) (1) Universal Pillow (1) oil-only Pillow 1 pair goggles 1 pair Nitrile gloves 3 disposal bags, 1 Handbook
Height (English) 18 in.
Diameter (English) 21 in.
Weight (English) 25.5 lb.
Weight (Metric) 56.23 kg
Show More Show Less