missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Mini Cable Lockout With 8 ft. Nylon Cable

Catalog No. 19017803
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19017803 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19017803 Supplier Brady™ Supplier No. 51442

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mini Cable Lockout With 8 ft. Nylon Cable is perfect for use on disconnect switches and small gate valves.

  • Mini Cable Lockouts are extremely compact and portable, cable stored internally
  • Push button self-winding mechanism retracts automatically to tightly cinch the cable, leaving no slack
  • Device comes complete with a non-conductive nylon cable attachment
  • Superior chemical, corrosion and temperature-resistant properties

Specifications

Product Type Mini Cable Lockout Device
Color Red
Material Nylon
Certifications/Compliance OSHA 1910.147
Depth (English) 1.75 in.
Depth (Metric) 4.44 cm
Diameter (English) 4 in.
Diameter (Metric) 10 cm
For Use With (Application) To lockout multiple disconnects, valves, with one lockout device
For Use With (Equipment) Disconnect switches
Quantity 1 Ea.
Temperature Range (English) −20° to +120°F
Temperature Range (Metric) 0° to 250°C
Show More Show Less