missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP™ Thermal Transfer Printer Ribbons

IP™ Thermal Transfer Printer Ribbon is ink-side-out ribbon that features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.

Supplier:  Brady™ 29089

 Afficher plus de versions de ce produit

Numéro de catalogue. 19150119


Il en reste null

Description

Description

  • One-color ribbon for printing a single color onto a label
  • R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™, recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
  • R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady™ label material, recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth.
Spécifications

Identifiants chimiques

Printer Ribbon
984 ft.
1 in.
Non-sterile
1 Ea.
Black
299.9 m
2.54 cm
Ribbon

Spécifications

Printer Ribbon
BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printer
984 ft.
299.9 m
1 in.
Non-sterile
RoHS 2005/618/EC MCV, 2002/95/EC
1 Ea.
Black
Resin
1.57 in.
3.99 cm
2.54 cm
Ribbon
Harsh environment labeling applications
R6206
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions