missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Visibility Signs - Rigid
Rigid High Visibility Signs from Brady™ feature bright colors, graphics and pictograms to effectively communicate a safety message or identify the location of a given item.
$26.52 - $42.94
Specifications
| Grade | Industrial |
|---|---|
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Min. Temperature (English) | -40°F |
| Product Type | High Visibility Sign |
| Catalog Number | Mfr. No. | Color | Displayed Text | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Displayed Text | Price | Quantity | ||||
|
19-054-832
|
Brady™
49041 |
Green on White | Eye Wash |
Each for $26.52
|
|
||||
|
19-054-827
|
Brady™
45373 |
White on Blue | Women |
Each for $42.94
|
|
||||
|
19-054-833
|
Brady™
BRD49042 |
Green on White | MSDS Info |
Each for $26.52
|
|
||||
|
19-054-823
|
Brady™
45369 |
Red on White | CPR Station |
Each for $40.25
|
|
||||
|
19-054-824
|
Brady™
45370 |
White on Red | First Aid |
Each for $41.83
|
|
||||
Description
- V-style 45° high visibility signs project from the wall to be easily viewed from all angles
- Designed to be seen from all access points in your facility
- Pre-drilled holes for easy installation
- Available in rigid polyethylene (B-450) or rigid polystrene (B-493)
Specifications
| Industrial | |
| Non-adhesive | |
| High Visibility Sign |
| 1 Ea. | |
| -40°F |