missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Visibility Signs - Rigid
Description
- V-style 45° high visibility signs project from the wall to be easily viewed from all angles
- Designed to be seen from all access points in your facility
- Pre-drilled holes for easy installation
- Available in rigid polyethylene (B-450) or rigid polystrene (B-493)
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593, ASTM D 638, ASTM D 635 |
| Grade | Industrial |
| Material | Polyethylene |
| Quantity | 1 Ea. |
| Tensile Strength | 3600 psi |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 12 in. |
| Max. Temperature (English) | 179.6°F |
| Min. Temperature (English) | -40°F |
| Show More |