missing translation for 'onlineSavingsMsg'
Learn More

Brady™ High Visibility Signs - Rigid

Catalog No. 19054832
Change view
Click to view available options
Color:
Green on White
Red on White
White on Blue
White on Red
Displayed Text:
CPR Station
Eye Wash
First Aid
MSDS Info
Women
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Displayed Text
19054832 Green on White Eye Wash
19054827 White on Blue Women
19054833 Green on White MSDS Info
19054823 Red on White CPR Station
19054824 White on Red First Aid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19054832 Supplier Brady™ Supplier No. 49041
Only null left

Rigid High Visibility Signs from Brady™ feature bright colors, graphics and pictograms to effectively communicate a safety message or identify the location of a given item.

  • V-style 45° high visibility signs project from the wall to be easily viewed from all angles
  • Designed to be seen from all access points in your facility
  • Pre-drilled holes for easy installation
  • Available in rigid polyethylene (B-450) or rigid polystrene (B-493)

Specifications

Certifications/Compliance ASTM D 1593, ASTM D 638, ASTM D 635
Grade Industrial
Material Polyethylene
Quantity 1 Ea.
Tensile Strength 3600 psi
Adhesive Type Non-adhesive
Height (English) 12 in.
Max. Temperature (English) 179.6°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 9 in.
Width (Metric) 228.6 mm
Temperature Range (Metric) -40°C to 82°C
Temperature Range (English) -40°F to 179.6°F
Dimensions (L x W) 12 x 9 in.
Displayed Text Eye Wash
Product Type High Visibility Sign
Color Green on White
Show More Show Less