missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GHS Label Elements Signs
Description
- Available in fiberglass and plastic material
- Size: 35.5W x 25.4cm H(14 x 10 in.)
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Description | Plastic (B-302) |
| Mounting Type | Wall Mount |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
| Shape | Rectangular |
| Languages | English |
| Show More |