missing translation for 'onlineSavingsMsg'
Learn More

Brady™ General Traffic Signs

Catalog No. 19807308
Change view
Click to view available options
Material:
Aluminum
Fiberglass
Displayed Text:
Stop
Truck route
Dimensions (L x W):
18 x 24 in.
30 x 30 in.
36 x 36 in.
Color:
Black on Orange
Red on White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Displayed Text Dimensions (L x W) Color
19807308 Aluminum Truck route 18 x 24 in. Black on Orange
189994322 Aluminum Stop 36 x 36 in. Red on White
19807239 Fiberglass Stop 30 x 30 in. Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19807308 Supplier Brady™ Supplier No. 94218

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brady traffic signs provide direction or information to sustain a safe work environment.

  • Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance MUTCD
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Reflective Aluminum
For Use With (Application) Traffic control
Height (English) 18 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.04 to 0.09 in.
Width (English) 24 in.
Width (Metric) 60.96 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 18 x 24 in.
Displayed Text Truck route
Product Type Traffic Sign
Color Black on Orange
Show More Show Less