missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fire Signs: DANGER - FLAMMABLE KEEP FIRE AWAY
Identify fire exits, fire extinguishers and other fire suppression equipment in your facility
$13.59 - $20.08
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
|---|---|
| Includes | Exit standard red and white and glow in the dark fire sign |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Thickness | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Thickness | Price | Quantity | ||
|
19035957
|
Brady™
23215 |
Plastic | 7 in. | 10 in. | 0.06 in. |
Each for $13.59
|
|
||
|
19-035-958
|
Brady™
23216 |
Plastic | 10 in. | 14 in. | 0.06 in. |
Each for $20.08
|
|
||
Description
- Available in two materials - plastic and polyester
- Available in various widths and heights
- Black/red on white
Specifications
| ANSI Z535, OSHA 1910.145 | |
| 1 Ea. | |
| Designed for use in industrial, utility, commercial and institutional environments | |
| Flammable Keep Fire Away |
| Exit standard red and white and glow in the dark fire sign | |
| Surface Mount | |
| -40°F | |
| Fire Sign |