missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fire Signs: DANGER - FLAMMABLE KEEP FIRE AWAY
Description
- Available in two materials - plastic and polyester
- Available in various widths and heights
- Black/red on white
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
| Includes | Exit standard red and white and glow in the dark fire sign |
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Height (English) | 7 in. |
| Height (Metric) | 17.78 cm |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Show More |