missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fire Signs: DANGER - FLAMMABLE KEEP FIRE AWAY

Catalog No. 19035958
Change view
Click to view available options
Material:
Plastic
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
Thickness:
0.06 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English) Thickness
19035958 Plastic 10 in. 14 in. 0.06 in.
19035957 Plastic 7 in. 10 in. 0.06 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19035958 Supplier Brady™ Supplier No. 23216

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Identify fire exits, fire extinguishers and other fire suppression equipment in your facility

  • Available in two materials - plastic and polyester
  • Available in various widths and heights
  • Black/red on white

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Includes Exit standard red and white and glow in the dark fire sign
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Height (Metric) 25.40 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Displayed Text Flammable Keep Fire Away
Product Type Fire Sign
Color Red on White
Show More Show Less