missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Dash Space

Catalog No. 19150902
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19150902 Green
19150898 White
19150901 Blue
19150900 Red
19150899 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19150902 Supplier Brady™ Supplier No. 142181

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dash Space B-514 polyester material is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.31

Specifications

Certifications/Compliance RoHS
Alternate Part Number 142181
Material Polyester
Quantity 46/Pk.
Adhesive Type Rubber-based
Description ToughStripe Prespaced shapes
Height (English) 2 in.
Thickness 0.008 in.
Width (English) 8 in.
Width (Metric) 50.8 mm
Temperature Range (Metric) -18 °C-54 °C
Product Type Label
Color Green
Show More Show Less