missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Do Not Enter... Signs
Identify areas designated for certain personnel and direct facility traffic
$14.76 - $43.64
Specifications
| Certifications/Compliance | PSTC-33 |
|---|---|
| Quantity | 1 Ea. |
| For Use With (Application) | Used for safety signs, identification of fire alarms, extinguishers and emergency exits |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Catalog Number | Mfr. No. | Material | Width (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Width (Metric) | Price | Quantity | ||||
|
19035587
|
Brady™
84055 |
Polyester | 35.5 cm |
Each for $35.04
|
|
||||
|
19-102011
|
Brady™
84054 |
Polyester | 25.4 cm |
Each for $14.76
|
|
||||
|
19-000-656
|
Brady™
69097 |
Fiberglass | 35.5 cm |
Each for $43.64
|
|
||||
Description
- Black/red on white
- Language: English
- W x H: 10 x 7 in. or 14 x 10 in.
Specifications
| PSTC-33 | |
| Used for safety signs, identification of fire alarms, extinguishers and emergency exits | |
| -40°F | |
| -40°C to 110°C | |
| DANGER - DO NOT ENTER AUTHORIZED PERSONNEL ONLY | |
| Red on White |
| 1 Ea. | |
| 230°F | |
| 0.006 to 0.01 in. | |
| -40°F to 230°F | |
| Admittance Sign |