missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Do Not Enter... Signs
Description
- Black/red on white
- Language: English
- W x H: 10 x 7 in. or 14 x 10 in.
Specifications
Specifications
| Certifications/Compliance | PSTC-33 |
| Material | Polyester |
| Quantity | 1 Ea. |
| Mounting Type | Self-adhesive |
| For Use With (Application) | Used for safety signs, identification of fire alarms, extinguishers and emergency exits |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.006 to 0.01 in. |
| Show More |