missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DANGER 480 Volts Sign
DANGER 480 VOLTS signs from Brady help to manage and sustain a clean and safe workplace.
$14.98 - $50.61
Specifications
| Quantity | 1 Ea. |
|---|---|
| Adhesive Type | Non-adhesive |
| Mounting Type | Surface Mount |
| Min. Temperature (English) | -40°F |
| Displayed Text | DANGER 480 Volts |
| Catalog Number | Mfr. No. | Material | Height (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Price | Quantity & Availability | ||||
|
19038094
|
Brady™
BRD45024 |
Fiberglass | 14 in. |
Each for $50.61
|
|
||||
|
19038095
|
Brady™
45091 |
BradyTuff plastic | 10 in. |
Each for $14.98
|
|
||||
|
19038096
|
Brady™
BRD45092 |
Plastic | 14 in. |
Each for $22.12
|
|
||||
Description
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
| 1 Ea. | |
| Surface Mount | |
| DANGER 480 Volts | |
| Red on White |
| Non-adhesive | |
| -40°F | |
| ANSI Z535 Safety Sign |