missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DANGER 480 Volts Sign
DANGER 480 VOLTS signs from Brady help to manage and sustain a clean and safe workplace.
Supplier: Brady™ 45091
Description
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Chemical Identifiers
| 1 Ea. | |
| Surface Mount | |
| DANGER 480 Volts | |
| Red on White |
| Non-adhesive | |
| -40°F | |
| ANSI Z535 Safety Sign |
Specifications
| ASTM D 1593, OSHA 1910.145 | |
| 1 Ea. | |
| Surface Mount | |
| 10 in. | |
| -40°F | |
| 7 in. | |
| -40°C to 80°C | |
| 10 x 7 in. | |
| ANSI Z535 Safety Sign |
| BradyTuff plastic | |
| Non-adhesive | |
| Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use | |
| 175°F | |
| 0.06 in. | |
| 177.8 mm | |
| -40°F to 175°F | |
| DANGER 480 Volts | |
| Red on White |