missing translation for 'onlineSavingsMsg'
Learn More

Brady™ DANGER 480 Volts Sign

Catalog No. 19038094
Change view
Click to view available options
Material:
BradyTuff plastic
Fiberglass
Plastic
Height (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English)
19038094 Fiberglass 14 in.
19038095 BradyTuff plastic 10 in.
19038096 Plastic 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19038094 Supplier Brady™ Supplier No. BRD45024
Only null left

DANGER 480 VOLTS signs from Brady help to manage and sustain a clean and safe workplace.

  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, PSTC-33,
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 14 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 14 x 10 in.
Displayed Text DANGER 480 Volts
Product Type ANSI Z535 Safety Sign
Color Red on White
Show More Show Less