missing translation for 'onlineSavingsMsg'
Learn More

Brady™ DANGER 480 Volts Sign

Catalog No. 19038096
Change view
Click to view available options
Material:
BradyTuff plastic
Fiberglass
Plastic
Height (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English)
19038096 Plastic 14 in.
19038094 Fiberglass 14 in.
19038095 BradyTuff plastic 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19038096 Supplier Brady™ Supplier No. BRD45092

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

DANGER 480 VOLTS signs from Brady help to manage and sustain a clean and safe workplace.

  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ASTM D 1593, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 14 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 14 x 10 in.
Displayed Text DANGER 480 Volts
Product Type ANSI Z535 Safety Sign
Color Red on White
Show More Show Less