missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Personal Protective Clothing... Signs
Caution: Personal Protective Clothing... personal protection signs remind employees of proper procedures to sustaining a safe workplace.
Supplier: Brady™ BRD22285
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Identifiants chimiques
| 1 Ea. | |
| -40°F | |
| Protective Wear Sign |
| Surface Mount | |
| CAUTION Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals | |
| Black on Yellow |
Spécifications
| ASTM D 1593, OSHA 1910.145 | |
| 1 Ea. | |
| Surface Mount | |
| 10 in. | |
| -40°F | |
| 14 in. | |
| -40°C to 80°C | |
| 10 x 14 in. | |
| Protective Wear Sign |
| Plastic | |
| Non-adhesive | |
| Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use | |
| 175°F | |
| 0.06 in. | |
| 35.56 cm | |
| -40°F to 175°F | |
| CAUTION Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals | |
| Black on Yellow |