missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Lock Out For Safety Signs

Catalog No. 19036088
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (English):
10 in.
Width (English):
7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19036088 Plastic 10 in. 7 in.
19036086 Fiberglass 10 in. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19036088 Supplier Brady™ Supplier No. 22909

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Caution: Lock Out For Safety signs help to improve LOTO awareness.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145;OSHA 1910.147
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial, institutional environments
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 7 in.
Width (Metric) 17.7 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 7 in.
Displayed Text Lock Out For Safety
Product Type Lockout Safety Sign
Color Black on Yellow
Show More Show Less