missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution Do Not Operate Without GuardsSigns
Caution: Do Not Operate Without Guards safety signs from Brady™ that help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.
$13.59 - $49.83
Specifications
| Quantity | 1 Ea. |
|---|---|
| Mounting Type | Surface Mount |
| Min. Temperature (English) | -40°F |
| Displayed Text | CAUTION Do Not Operate Without Guards |
| Product Type | ANSI Safety Sign |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Certifications/Compliance | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Certifications/Compliance | Price | Quantity | |||
|
19038031
|
Brady™
45107 |
10 x 7 in. | Plastic | ANSI Z535 |
Each for $13.59
|
|
|||
|
19038032
|
Brady™
45108 |
35.6 H x 25.4 W x 0.15 cm D | Plastic | ANSI Z535 |
Each for $20.08
|
|
|||
|
19-038-029
|
Brady™
BRD45039 |
25.4 H x 17.8 W x 0.25 cm D | Fiberglass | ANSI Z535, OSHA 1910.145 |
Each for $39.94
|
|
|||
|
19-038-033
|
Brady™
45175 |
25.4 H x 17.8 W x 0.02 cm D | Polyester | ANSI Z535 |
Each for $20.21
|
|
|||
|
19-038-030
|
Brady™
45040 |
35.6 H x 25.4 x W x 0.25 cm D | Fiberglass | ANSI Z535 |
Each for $49.83
|
|
|||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
| 1 Ea. | |
| -40°F | |
| ANSI Safety Sign |
| Surface Mount | |
| CAUTION Do Not Operate Without Guards | |
| Yellow on White |