missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Caution Do Not Operate Without GuardsSigns
“Caution: Do Not Operate Without Guards” safety signs from Brady™ that help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.
Supplier: Brady™ 45040
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
ANSI Z535 | |
1 Ea. | |
Non-adhesive | |
Surface Mount | |
10 in. | |
-40°F | |
10 in. | |
-40°C to 90°C | |
35.6 H x 25.4 x W x 0.25 cm D | |
ANSI Safety Sign |
Fiberglass | |
9000 psi | |
Premium Fiberglass | |
Use in industrial, utility, commercial and institutional environments | |
193°F | |
0.1 in. | |
25.4 cm | |
-40°F to 193°F | |
CAUTION Do Not Operate Without Guards | |
Yellow on White |