missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution Do Not Operate Without GuardsSigns

Catalog No. 19038031
Change view
Click to view available options
Dimensions (L x W):
25.4 H x 17.8 W x 0.02 cm D
25.4 H x 17.8 W x 0.25 cm D
35.6 H x 25.4 W x 0.15 cm D
35.6 H x 25.4 x W x 0.25 cm D
10 x 7 in.
Material:
Fiberglass
Plastic
Polyester
Certifications/Compliance:
ANSI Z535
ANSI Z535, OSHA 1910.145
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Certifications/Compliance
19038031 10 x 7 in. Plastic ANSI Z535
19038032 35.6 H x 25.4 W x 0.15 cm D Plastic ANSI Z535
19038029 25.4 H x 17.8 W x 0.25 cm D Fiberglass ANSI Z535, OSHA 1910.145
19038033 25.4 H x 17.8 W x 0.02 cm D Polyester ANSI Z535
19038030 35.6 H x 25.4 x W x 0.25 cm D Fiberglass ANSI Z535
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19038031 Supplier Brady™ Supplier No. 45107

Caution: Do Not Operate Without Guards safety signs from Brady™ that help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 7 in.
Width (Metric) 177.8 mm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 7 in.
Displayed Text CAUTION Do Not Operate Without Guards
Product Type ANSI Safety Sign
Color Yellow on White
Show More Show Less