missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution Do Not Operate Without GuardsSigns
Caution: Do Not Operate Without Guards safety signs from Brady™ that help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.
Supplier: Brady™ 45108
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
| ANSI Z535 | |
| 1 Ea. | |
| Surface Mount | |
| 14 in. | |
| -40°F | |
| 10 in. | |
| -40°C to 80°C | |
| 35.6 H x 25.4 W x 0.15 cm D | |
| ANSI Safety Sign |
| Plastic | |
| Non-adhesive | |
| Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs | |
| 175°F | |
| 0.06 in. | |
| 25.4 cm | |
| -40°F to 175°F | |
| CAUTION Do Not Operate Without Guards | |
| Yellow on White |