missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multi-Purpose Nylon Labels with Ribbon for M21 Printers
High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
Supplier: Brady™ M21750499
Description
For wire, cable, faceplates and patch panels
- High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
- Application Versatility — Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene, and many other material types.
- Engineered Performance — Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents.
- Irregular Surfaces — Low profile label material adheres to smooth, rough, or powder-coated surfaces or even materials with low surface energy.
- Certifications — UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant.
Chemical Identifiers
| Autoclavable | |
| Aggressive Adhesive Multi-purpose Nylon Labels | |
| White, Black | |
| Cartridge (Label) | |
| Thermal Transfer | |
| Communications cables, General identification, Laboratory identification, Panel identification, Voice or data identification, Wire and cable marking | |
| 1 | |
| 1 Tape / Box | |
| Rectangle | |
| -40°C to +90°C | |
| 0.165 mm | |
| 4.88 m |
| Halogen-free (DIN VDE 0472/parts 815), UL | |
| Permanent Acrylic | |
| Matte | |
| Nylon Cloth | |
| Non-sterile | |
| M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL | |
| -40°C | |
| 1 Roll | |
| -40°F to +194°F | |
| 6.5 mil | |
| 16 ft. | |
| 4.8 cm |
Specifications
| Autoclavable | |
| Aggressive Adhesive Multi-purpose Nylon Labels | |
| White, Black | |
| Cartridge (Label) | |
| Single-side Printable | |
| Tape Cartridge | |
| Communications cables, General identification, Laboratory identification, Panel identification, Voice or data identification, Wire and cable marking | |
| 1 | |
| M21-750-499 | |
| 1 Roll | |
| 19.05 mm (W) x 4.88 m (L) | |
| 19.05 mm W x 4.88 m L | |
| -40°C to +90°C | |
| 0.165 mm | |
| 16 ft. | |
| 0.75 in. | |
| 4.8 cm |
| Halogen-free (DIN VDE 0472/parts 815), UL | |
| Permanent Acrylic | |
| Matte | |
| Nylon Cloth | |
| Thermal Transfer | |
| Non-sterile | |
| M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL | |
| -40°C | |
| 1 Tape / Box | |
| Rectangle | |
| 0.75 in W x 16 ft L | |
| -40°F to +194°F | |
| 6.5 mil | |
| 16 ft. x 0.75 in. | |
| 4.88 m | |
| 19.05 mm | |
| M21-750-499 |