missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Signs with Preprinted CAUTION Header

Catalog No. 19000413
Change view
Click to view available options
Material:
Aluminum
Fiberglass
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
19000413 Aluminum 10 in.
170469 Fiberglass 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19000413 Supplier Brady™ Supplier No. 42934

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Blank signs with pre-printed headers used to create custom safety signs, alert signs, admittance signs and more

  • Bright colors and bold text provide high visibility to critical messages
  • Preprinted header reads CAUTION
  • Black on yellow
  • Designed to withstand harsh industrial environments
  • Available in different sizes and materials, B-120: Premium fiberglass — fiberglass reinforced polyester and B-836: Corrugated polypropylene — fluted, extruded polypropylene sheet

Specifications

Material Aluminum
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Marking construction sites, temporary parking and asbestos abatement sites
Height (English) 14 in.
Height (Metric) 35.56 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Shape Rectangular
Languages English
Displayed Text CAUTION
Product Type Blank Sign
Color Black on Yellow
Show More Show Less